NORGREN RM/8026/M/200 25MM BORE CUSHIONED CYLINDER
ISO roundline double acting cylinder
See technical informationReferences
IMI Norgren:RM/8026/M/200
Rubix:134A1337
Manufacturer :RM/8026/M/200

Product details : NORGREN RM/8026/M/200 25MM BORE CUSHIONED CYLINDER
Round cylinder
Magnetic piston as standard
Conforms to ISO 6432
High strength, double crimped end cap design
Nose mounting nut and piston rod locknut as standard
With adjustable cushioning
Technical specifications
Attributes
| Type | iso roundline double acting cylinder |
|---|---|
| Cylinder diameter | 25 mm |
| Cylinder stroke | 200 mm |
Show UNSPSC/ECL@SS
£ 82.00 excl. VAT
/ Each
£ 98.40 incl. VAT
- Usually arrives within 14 working days
