Round cylinder, double-acting DSNU
Type | DSNU round cylinder |
---|---|
Cylinder diameter | 20 mm |
Logistics dimensions (L x W x H) | 155x37x32 mm |
---|---|
Logistic Weight | 205,44 g |
Type | DSNU round cylinder |
Cylinder diameter | 20 mm |
Cylinder stroke | 40 mm |
In stock: Next day delivery