NORGREN SXE9673-A60-00-13J 5/3 APB SOL/SOL VALVE
ISO Star Valve - Solenoid
See technical informationSee documentsReferences
IMI Norgren:SXE9673-A60-00-13J
Rubix:109A4024
Manufacturer :SXE9673-A60-00-13J

Documents
Product details : NORGREN SXE9673-A60-00-13J 5/3 APB SOL/SOL VALVE
5/3-Way Valve-Apb ISO1 24VDC 2W
Technical specifications
Attributes
| Type | spool valve |
|---|---|
| Number of Ports | 5 |
| Volume flow rate | 1320 l/min |
Show UNSPSC/ECL@SS
£ 266.89 excl. VAT
/ Each
£ 320.27 incl. VAT
- Usually arrives within 14 working days
