SMC C95NDB100-1500 LOCKING ISO-VDMA CYLINDER

ISO/VDMA Cylinder

See technical information
References
SMC:C95NDB100-1500
Rubix:111A8459
Manufacturer :00529610
EAN:3618030944965
brand logo
Technical specifications
Cylinder diameter100 mm
Cylinder stroke1500 mm
Typesmc c95ndb100-1500 locking iso/vdma cylinder
See all Specifications

Product details : SMC C95NDB100-1500 LOCKING ISO-VDMA CYLINDER


The C95 is ISO, VDMA24562 interchangeable, and utilizes a tie rod construction. In addition to standard cushions and wear band, the C95 utilizes a "floating" cushion seal design that greatly improves operation.

Strengths

•ISO/VDMA cylinder w/lock, double acting, single rod
Standard strokes up to 800mm
Auto switch capable

Technical specifications


Attributes
Cylinder diameter100 mm
Cylinder stroke1500 mm
Typesmc c95ndb100-1500 locking iso/vdma cylinder
Max. temperature70 °C
Max. service pressure10 bar
Reaming diameter30 mm
Materialaluminum alloy
Show UNSPSC/ECL@SS
£ 1,426.79 excl. VAT
/ Each
£ 1,712.15 incl. VAT
  • Delivery usually within ( 6 ) days