Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
<Ā Back
Rubix Categories
FluidĀ TransmissionĀ & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Cylinder with piston rod
AVENTICS 0822060706
AVENTICS 0822060706
Series GPC
References
aventics:
0822060706
rubix:
274A0553
Technical specifications
Cylinder diameter
12Ā
mm
Cylinder stroke
100Ā
mm
Type
guide cylinders, series gpc-tl
Product details
Technical specifications
Product details : AVENTICS 0822060706
Technical specifications
Attributes
Cylinder diameter
12Ā
mm
Cylinder stroke
100Ā
mm
Type
guide cylinders, series gpc-tl
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
628.52
excl. VAT
/
Each
Ā£
754.22
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SMC CG5EN40TFSR-200 STAINLESS STEEL CYLINDER
SMC CDJ2B16-60TZ-B AIR CYLINDER
SMC CJPB6-5H6 PIN CYLINDER
SMC CG5EA63TFSV-200 STAINLESS STEEL CYLINDER
SMC CDG5EN50TFSR-125 STAINLESS STEEL CYLINDER
MATARA MCQV2-11-40-320M ISO15552-VDMA 24562 40 BORE 320MM STROKE MAGNE
MATARA MCMI-11-10-80 ISO6432 CYLINDER 10MM BORE 80MM STROKE MAGNETIC R
AVENTICS R480044478 CYLINDER SERIES PRA, D=040 S=0160
SMC CDM3B32-25 SHORT TYPE AIR CYLINDER
SMC CD76E32-80C-B AIR CYLINDER
SMC CDUJS16-45D MINI FREE MOUNT CYLINDER
SMC C96SDB125-1500 ISO 15552 CYLINDER
SMC C96YDB63-100C CYLINDER
SMC CP96SB50-200 ISO 15552 CYLINDER
AVENTICS R402000296