References
SMC:C95NDB100-200
Rubix:133A1687
Manufacturer :C95NDB100-200
EAN:3618030944958

Technical specifications
| Cylinder diameter | 100 mm |
|---|---|
| Cylinder stroke | 200 mm |
| Type | iso/vdma cylinder |
Documents
Product details : SMC C95NDB100-200 LOCKING ISO-VDMA CYLINDER
The C95 is ISO, VDMA24562 interchangeable, and utilizes a tie rod construction. In addition to standard cushions and wear band, the C95 utilizes a "floating" cushion seal design that greatly improves operation.
Strengths
•ISO/VDMA cylinder w/lock, double acting, single rod
Standard strokes up to 800mm
Auto switch capable
Standard strokes up to 800mm
Auto switch capable
Technical specifications
Attributes
| Cylinder diameter | 100 mm |
|---|---|
| Cylinder stroke | 200 mm |
| Type | iso/vdma cylinder |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 1,008.63 excl. VAT
/ Each
£ 1,210.36 incl. VAT
- Delivery usually within ( 6 ) days