References
SMC:C95NDB32-175
Rubix:111A5750
Manufacturer :00525319

Technical specifications
| Cylinder diameter | 32 mm |
|---|---|
| Cylinder stroke | 175 mm |
| Type | smc c95ndb32-175 locking iso/vdma cylinder |
Product details : SMC C95NDB32-175 LOCKING ISO-VDMA CYLINDER
The C95 is ISO, VDMA24562 interchangeable, and utilizes a tie rod construction. In addition to standard cushions and wear band, the C95 utilizes a "floating" cushion seal design that greatly improves operation.
Strengths
•ISO/VDMA cylinder w/lock, double acting, single rod
Standard strokes up to 800mm
Auto switch capable
Standard strokes up to 800mm
Auto switch capable
Technical specifications
Attributes
| Cylinder diameter | 32 mm |
|---|---|
| Cylinder stroke | 175 mm |
| Type | smc c95ndb32-175 locking iso/vdma cylinder |
| Max. temperature | 70 °C |
| Max. service pressure | 10 bar |
Show UNSPSC/ECL@SS
£ 416.59 excl. VAT
/ Each
£ 499.91 incl. VAT
- Delivery usually within ( 7 ) days