References
SMC:CDJ2D10-15-A
Rubix:108A8836

Technical specifications
| Cylinder diameter | 10 mm |
|---|---|
| Cylinder stroke | 15 mm |
| Type | double acting (d/a) |
Product details : SMC CDJ2D10-15-A AIR CYLINDER
Series CJ2 miniature cylinders available in spring return, spring extend, or double acting offer stainless steel tubing and stainless steel rods. The series is available in bore sizes 6, 10, 16mm and stroke lengths from 1/2in. to 8in.. Mounting options include basic, foot, front flange, and double rear clevis. Series CJ2 is auto switch capable
Strengths
Standard double acting single rod
|Strokes from 15mm through 200mm depending upon bore size
Mounts: basic, foot, front flange, double clevis
Variety of switches and a variety of lead wire lengths
|Strokes from 15mm through 200mm depending upon bore size
Mounts: basic, foot, front flange, double clevis
Variety of switches and a variety of lead wire lengths
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 15x102x17 mm |
|---|---|
| Logistic Weight | 36 g |
| Cylinder diameter | 10 mm |
| Cylinder stroke | 15 mm |
| Type | double acting (d/a) |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
| Max. service pressure | 107 bar |
Show UNSPSC/ECL@SS
£ 38.99 excl. VAT
/ Each
£ 46.79 incl. VAT
- Delivery usually within ( 6 ) days