FESTO 192357 PRESSURE REGULATOR LR-1/2-D-O-DI-MAXI


LR Pressure regulating valve

References
festo:LR-1/2-D-O-DI-MAXI
rubix:123A6685
manufacturer :192357
ean:4052568150938
LR-1/2-D-O-DI-MAXI Pressure regulator
brand logo
Technical specifications
Min. service pressure 0.5 bar
Max. service pressure12 bar
See all Specifications

Product details : FESTO 192357 PRESSURE REGULATOR LR-1/2-D-O-DI-MAXI


Pressure regulator LR-1/2-D-O-DI-MAXI Directly-controlled regulator, working pressure up to 12 bar. Size=Maxi, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Any, Design structure=directly-controlled diaphragm regulator

Technical specifications


Attributes
Logistics dimensions (L x W x H)100x170x230 mm
Logistic Weight1330 g
Min. service pressure 0.5 bar
Max. service pressure12 bar
Show UNSPSC/ECL@SS
£ 159.89 excl. VAT
/ Each
£ 191.87 incl. VAT
  • Delivery usually within ( 11 ) days