FESTO 193150 ONE-WAY FLOW CONTROL VALVE GRLA-3/8-QS-8-D


GRLA Throttle check valve

References
festo:GRLA-3/8-QS-8-D
rubix:120A5117
manufacturer :193150
ean:4052568015091
GRLA-3/8-QS-8-D One-way flow control valve
brand logo
Technical specifications
Min. service pressure 0.2 bar
Max. service pressure10 bar
See all Specifications

Product details : FESTO 193150 ONE-WAY FLOW CONTROL VALVE GRLA-3/8-QS-8-D


One-way flow control valve GRLA-3/8-QS-8-D Valve function=One-way flow control function for exhaust Air, Pneumatic Connection, port 1=QS-8, Pneumatic Connection, port 2=G3/8, Adjusting element=Slotted head screw, Mounting type=Threaded

Technical specifications


Attributes
Logistics dimensions (L x W x H)40x20x50 mm
Logistic Weight56,2 g
Min. service pressure 0.2 bar
Max. service pressure10 bar
Show UNSPSC/ECL@SS
£ 24.02 excl. VAT
/ Each
£ 28.82 incl. VAT
  • Delivery usually within ( 2 ) days