SMC ITV2050-ILF3N ELECTRO-PNEUMATIC REGULATOR
ITV1000/2000/3000, Electro-Pneumatic Regulator
See technical informationSee documentsReferences
SMC:ITV2050-ILF3N
Rubix:393A2432
Manufacturer :ITV2050-ILF3N

Technical specifications
| Min. service pressure | 0.05 bar |
|---|---|
| Max. service pressure | 10 bar |
Documents
Product details : SMC ITV2050-ILF3N ELECTRO-PNEUMATIC REGULATOR
Regulate your pressure up to 1.0 MPa with different communication models available
- Enclosure: IP65
- Integrated LED display
- Power consumption: 4 W or less
- Communication models: IO-Link, analogue (current and voltage), digital signals, preset input, CC-Link, DeviceNet™, PROFIBUS DP, RS-232C
- Maximum flow rate: up to 4000 l/min.
Strengths
Pressure range: 0.005 to 0.9 MPa
Maximum flow rate: 4000 l/min (ANR)
Port sizes: 1/8, 1/4, 3/8, 1/2
Applicable fieldbus protocols: IO-Link, CC-Link, DeviceNet™, PROFIBUS, RS-232C.
Technical specifications
Attributes
| Min. service pressure | 0.05 bar |
|---|---|
| Max. service pressure | 10 bar |
| Flow | 240000 l/h |
| Port size | 3 |
Show UNSPSC/ECL@SS
£ 658.81 excl. VAT
/ Each
£ 790.57 incl. VAT
- Usually arrives within 14 working days