FESTO 570970 PROPORTIONAL-PRESSURE REGULATOR VPPX-8F-L-1-F-0L10H-S1
VPPX Proportional pressure control valve
See technical informationSee documentsReferences
Festo:VPPX-8F-L-1-F-0L10H-S1
Rubix:263A5928
Manufacturer :570970
EAN:4052568217600

Technical specifications
| Min. service pressure | 0 bar |
|---|---|
| Max. service pressure | 10 bar |
Documents
Product details : FESTO 570970 PROPORTIONAL-PRESSURE REGULATOR VPPX-8F-L-1-F-0L10H-S1
Proportional pressure regulator VPPX-8F-L-1-F-0L10H-S1 Nominal diameter, pressurisation=8 mm, Nominal diameter, exhaust=7 mm, Type of actuation=electrical, Sealing principle=soft, Assembly Position=Any
Technical specifications
Attributes
| Logistic Weight | 628 g |
|---|---|
| Min. service pressure | 0 bar |
| Max. service pressure | 10 bar |
Show UNSPSC/ECL@SS
£ 920.62 excl. VAT
/ Each
£ 1,104.74 incl. VAT
- Delivery usually within ( 11 ) days