SMC ITV2090-01F2N5 ELECTRONIC VACUUM REGULATOR
ITV209*, Electronic Vacuum Regulator
See technical informationSee documentsReferences
SMC:ITV2090-01F2N5
Rubix:393A2305
Manufacturer :ITV2090-01F2N5
Documents
Product details : SMC ITV2090-01F2N5 ELECTRONIC VACUUM REGULATOR
Regulate your pressure up to 0.9 MPa with different communication models available
- Enclosure: IP65
- Integrated LED display
- Power consumption: 4 W or less
- Communication models: IO-Link, analogue (current and voltage), digital signals, preset input, PROFINET, CC-Link, DeviceNet™, PROFIBUS DP, RS-232C
- Maximum flow rate: up to 4400 l/min
- Compatible with AC-D series
- Plug-in manifold type available.
Strengths
Pressure range: –1.3 to –80 kPa
Maximum flow rate: 200 l/min (ANR)
Port size: 1/4
Applicable fieldbus protocols: IO-Link, CC-Link, DeviceNet™, PROFIBUS, RS-232C.
Technical specifications
Attributes
Show UNSPSC/ECL@SS
£ 460.55 excl. VAT
/ Each
£ 552.66 incl. VAT
- Usually arrives within 14 working days
