SMC ITVH2020-31F3N3 HIGH PRESSURE ELECTRO-PNEUMATIC REGULATOR
ITVH, High Pressure Electro-Pneumatic Regulator, 3.0 MPa
See technical informationSee documentsReferences
SMC:ITVH2020-31F3N3
Rubix:393A3273
Manufacturer :ITVH2020-31F3N3

Technical specifications
| Min. service pressure | 2 bar |
|---|---|
| Max. service pressure | 20 bar |
Documents
Product details : SMC ITVH2020-31F3N3 HIGH PRESSURE ELECTRO-PNEUMATIC REGULATOR
Regulate your pressure up to 2.0 MPa
- Integrated LED display
- Power consumption: 3 W or less
- Maximum flow rate: up to 3000 l/min.
Strengths
Set pressure range: 0.2 to 2.0 MPa.
Maximum supply pressure: 3.0 Mpa.
Maximum flow rate: 3000 L/min (ANR).
Power consumption: 3 W or less.
Stability: ±1% F.S.
Technical specifications
Attributes
| Min. service pressure | 2 bar |
|---|---|
| Max. service pressure | 20 bar |
| Material | fluorine grease |
| Flow | 180000 l/h |
| Port size | 3/8 |
| Adjustment Type | electro-pneumatic proportional control (0 to 10 vdc / 4 to 20 ma) |
Show UNSPSC/ECL@SS
£ 1,651.49 excl. VAT
/ Each
£ 1,981.79 incl. VAT
- Usually arrives within 14 working days