References
Festo:MHA3-PR6-3-1/8
Rubix:111A2140
Manufacturer :525223
EAN:4052568161682

Documents
Product details : FESTO 525223 MANIFOLD MHA3-PR6-3-1/8
Manifold block MHA3-PR6-3-1/8 for manifold block valves MHA3-...-HC/TC Max. number of valve Positions=6, Corrosion resistance classification CRC=2, Mounting method for sub-base=(* with through hole, * with top-hat rail), Mounting method for valve=with internal (female) thread, Pneumatic ports 1/33=G1/4
Technical specifications
Attributes
| Logistic Weight | 596 g |
|---|---|
| Type | battery block |
| Execution | mha3 |
Show UNSPSC/ECL@SS
£ 120.20 excl. VAT
/ Each
£ 144.24 incl. VAT
- Delivery usually within ( 6 ) days