References
Festo:EGSK-33-200-6P
Rubix:391A0750
Manufacturer :562773
EAN:4052568209810

Documents
Product details : FESTO 562773 ELECTRICAL SLIDE
Electrical slide EGSK-33-200-6P Working stroke=200 mm, Size=33, Reversing backlash=<= 20 µm, Spindle diameter=10 mm, Spindle pitch=6 mm/U
Electric slide EGSK-33-200-6P 562773
Technical specifications
Attributes
| Logistic Weight | 3718 g |
|---|---|
| Type | electric carriage |
| Execution | egsk |
Show UNSPSC/ECL@SS
£ 1,273.67 excl. VAT
/ Each
£ 1,528.40 incl. VAT
- Delivery usually within ( 2 ) days