Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
<Ā Back
Rubix Categories
FluidĀ TransmissionĀ & Flow Technology
Pneumatics
Pneumatics components
Valves
Other pneumatic valve
FESTO 14295 PNEUMATIC VALVE J-5-1/4-B
FESTO 14295 PNEUMATIC VALVE J-5-1/4-B
J Valve Tiger 2000
References
festo:
J-5-1/4-B
rubix:
108A1746
manufacturer :
14295
ean:
4052568112479
Technical specifications
Type
Valve Tiger 2000
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 14295 PNEUMATIC VALVE J-5-1/4-B
Pneumatic valve J-5-1/4-B 5/2-way valve, bistable, pneumatically operated Valve function=5/2 bistable, Type of actuation=pneumatic, Standard nominal flow rate=1600 l/min, Operating pressure=-0,9 - 10 bar, Design structure=Piston slide
Technical specifications
Attributes
Logistics dimensions (L x W x H)
165
x
60
x
35
Ā
mm
Logistic Weight
338Ā
g
Type
Valve Tiger 2000
Volume flow rate
1600Ā
l/min
Type of coupling
G1/4
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
185.12
excl. VAT
/
Each
Ā£
222.14
incl. VAT
Delivery usually within (
8
) days
Add to cart
Check our products from related categories
NORGREN C00GL1200 PFITC 12MM NON-RETURN VALVE
SMC XLF-63DG-M9// HIGH VACUUM ANGLE VALVE
AVENTICS VALVE 0821300913
SMC VHS30-F03B PRESSURE RELIEF 3 PORT VALVE
FESTO 3488214 HAND LEVER VALVE
SMC IL220-02 BOOSTER RELAY
FESTO 151866 PNEUMATIC VALVE JD-5/2-D-3-C
FESTO 536026 PNEUMATIC VALVE VL-5/3B-D-2-C-EX
FESTO 10165 PNEUMATIC VALVE JH-5-1/2
FESTO 3515082 HAND LEVER VALVE VHER-H-B43E-G14
SMC AV2000-02-5DZ-Q COMBINATION SOFT START
FESTO 1002563 ANGLE SEAT VALVE
SMC XLF-16-M9// HIGH VACUUM ANGLE VALVE
AVENTICS R412007394
AVENTICS 5777715280