FESTO 151865 PNEUMATIC VALVE J-5/2-D-3-C
J Standard valve ISO 5599-3
See technical informationSee documentsReferences
Festo:J-5/2-D-3-C
Rubix:109A1327
Manufacturer :151865
EAN:4052568010805

Documents
Product details : FESTO 151865 PNEUMATIC VALVE J-5/2-D-3-C
Pneumatic valve J-5/2-D-3-C 5/2-way valve, bistable, pneumatically operated Valve function=5/2 bistable, Type of actuation=pneumatic, Width=65 mm, Standard nominal flow rate=4500 l/min, Operating pressure=-0,9 - 16 bar
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 108x169x78 mm |
|---|---|
| Logistic Weight | 821,5 g |
| Type | standard valve iso 5599-3 |
| Type of coupling | size 3 according to iso 5599-1 |
Show UNSPSC/ECL@SS
£ 211.28 excl. VAT
/ Each
£ 253.54 incl. VAT
- Delivery usually within ( 6 ) days