Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
<Ā Back
Rubix Categories
FluidĀ TransmissionĀ & Flow Technology
Pneumatics
Pneumatics components
Valves
Other pneumatic valve
FESTO 536018 PNEUMATIC VALVE JD-5/2-D-3-C-EX
FESTO 536018 PNEUMATIC VALVE JD-5/2-D-3-C-EX
JD Standard valve ISO 5599-3
References
festo:
JD-5/2-D-3-C-EX
rubix:
110A2321
manufacturer :
536018
ean:
4052568170479
Technical specifications
Type
JD Standard valve
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 536018 PNEUMATIC VALVE JD-5/2-D-3-C-EX
Pneumatic valve JD-5/2-D-3-C-EX 5/2-way valve, bistable, dominant, pneumatically operated. Valve function=5/2 bistable-dominant, Type of actuation=pneumatic, Width=65 mm, Standard nominal flow rate=4500 l/min, Operating pressure=-0,9 - 16 bar
Technical specifications
Attributes
Logistic Weight
845Ā
g
Type
JD Standard valve
Volume flow rate
4500Ā
l/min
Type of coupling
Size 3 according to ISO 5599-1
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
222.64
excl. VAT
/
Each
Ā£
267.17
incl. VAT
Delivery usually within (
41
) days
Add to cart
Check our products from related categories
SMC XLS-25-5D-Q HIGH VACUUM ANGLE VALVE
FESTO 1002525 ANGLE SEAT VALVE
AVENTICS R412006246
FESTO 170690 ON/OFF VALVE HEL-D-MINI
FESTO 536044 PNEUMATIC VALVE J-5-1/4-B-EX
SMC LVA30-03-C1 2/2 PROCESS VALVE
FESTO 12464 PNEUMATIC VALVE VL-5/3E-3/4-D-4
FESTO 10408 PNEUMATIC VALVE JH-5-1/4
FESTO 546433 BASIC VALVE LFR-D-MINI-A
AVENTICS 0820258704
FESTO 1002527 ANGLE SEAT VALVE
NORGREN T72T-2GA-P1N SHUT-OFF VALVE EXCELON
FESTO 3489 TIME DELAY VALVE VZOB-3-1/4
SMC XLA-50M-M9// HIGH VACUUM ANGLE VALVE
SMC VSH4310B-02 MECHANICAL HAND VALVE