References
Festo:ZNCF-125
Rubix:123A1521
Manufacturer :174417
EAN:4052568014186

Documents
Product details : FESTO 174417 TRUNNION FLANGE ZNCF-125
Pivot pin ZNCF-125 Size=125, Based on the standard=ISO 15552, Corrosion resistance classification CRC=2, Ambient temperature=-40 - 150 °C, Product weight=3484 g
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 211x68x134 mm |
|---|---|
| Logistic Weight | 3650 g |
| Type | trunnion flange |
Show UNSPSC/ECL@SS
£ 217.74 excl. VAT
/ Each
£ 261.29 incl. VAT
- Delivery usually within ( 2 ) days