References
SMC:JA6-3-050
Rubix:117A7162
Manufacturer :JA6-3-050

Documents
Product details : SMC JA6-3-050 FLOATING JOINT
The floating joint series JA (standard) and JAH (heavy duty), can absorb any "off-centering" or "loss of parallel accuracy" between the cylinder and the driven body. Because of this, centering is unnecessary, installation time is drastically reduced, and a high level of machining accuracy is unnecessary.
•Standard/Thread nominal size
•Mountings: basic, flange, foot
•Eleven model options available
•Centering is unnecessary
•Rotation angle: ¹5°
Mounting: Basic Style
Applicable Bore Size: 6 mm
Nominal Thread: 3-050 (M3 x 0.5)
Option: None
•Mountings: basic, flange, foot
•Eleven model options available
•Centering is unnecessary
•Rotation angle: ¹5°
Mounting: Basic Style
Applicable Bore Size: 6 mm
Nominal Thread: 3-050 (M3 x 0.5)
Option: None
Technical specifications
Attributes
| Type | rod end nut |
|---|---|
| Connection 1 | m3 |
| Cylinder diameter | 6 mm |
Show UNSPSC/ECL@SS
£ 13.36 excl. VAT
/ Each
£ 16.03 incl. VAT
- Delivery usually within ( 4 ) days