FESTO 1702297 ADAPTER KIT

DHAA adapter kit

See technical informationSee documents
References
Festo:DHAA-D-E2-25-Q11-32
Rubix:390A7098
Manufacturer :1702297
EAN:4052568245313
DHAA-D-E2-25-Q11-32 Adapter kit
Technical specifications
Typeadapter kit for drives
See all Specifications
Documents

Product details : FESTO 1702297 ADAPTER KIT


Adapter kit DHAA-D-E2-25-Q11-32 Assembly Position=Any, Corrosion resistance classification CRC=2, Mounting type=(* With through-hole and screw, * with centring sleeve), Materials note=Conforms to RoHS, Material information, adapter plate=(* Aluminium, * Anodised)
Adapter kit DHAA-D-E2-25-Q11-32 Mounting position=any, Corrosion resistance class KBK=2, Fastening type=(* with through hole and screw, * with centering sleeve), Material note=RoHS compliant, Material information adapter plate=(* aluminium, * anodized)

Technical specifications


Attributes
Logistic Weight360 g
Typeadapter kit for drives
Show UNSPSC/ECL@SS
£ 105.47 excl. VAT
/ Each
£ 126.56 incl. VAT
  • Delivery usually within ( 16 ) days