References
SMC:JAF100-26-150
Rubix:118A3043
Manufacturer :JAF100-26-150
Product details : SMC JAF100-26-150 FLOATING JOINT WITH FLANGE
The floating joint series JA (standard) and JAH (heavy duty), can absorb any "off-centering" or "loss of parallel accuracy" between the cylinder and the driven body. Because of this, centering is unnecessary, installation time is drastically reduced, and a high level of machining accuracy is unnecessary.
•Standard/Thread nominal size
•Mountings: basic, flange, foot
•Eleven model options available
•Centering is unnecessary
•Rotation angle: ¹5°
Mounting: F (Flange)
Applicable Bore Size: 100 mm
Nominal Thread: 26-150 (M26 x 1.5)
Option: None
•Mountings: basic, flange, foot
•Eleven model options available
•Centering is unnecessary
•Rotation angle: ¹5°
Mounting: F (Flange)
Applicable Bore Size: 100 mm
Nominal Thread: 26-150 (M26 x 1.5)
Option: None
Technical specifications
Attributes
| Type | ja |
|---|
Show UNSPSC/ECL@SS
£ 111.82 excl. VAT
/ Each
£ 134.18 incl. VAT
- Delivery usually within ( 4 ) days
