FESTO 2176401 ROUND CYLINDER


ISO Cylinder

References
festo:CRDSNU-B-32-40-PPS-A-MG-A1
rubix:390A5540
manufacturer :2176401
ean:4052568252663
CRDSNU-B-32-40-PPS-A-MG-A1 Round cylinder
brand logo
Technical specifications
TypeCRDSNU round cylinder
Cylinder diameter32 mm
See all Specifications

Product details : FESTO 2176401 ROUND CYLINDER


Standard cylinder DSNUP-16-100-P-A consists of polymer cap with plain plastic bearing and aluminium barrel. Stroke=100 mm, Piston diameter=16 mm, Piston rod thread=M6, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any

Technical specifications


Attributes
Logistic Weight699,09 g
TypeCRDSNU round cylinder
Cylinder diameter32 mm
Cylinder stroke40 mm
Show UNSPSC/ECL@SS
£ 150.57 excl. VAT
/ Each
£ 180.68 incl. VAT
  • Usually arrives within 14 working days