FESTO DSBC-80-40-D3-PPVA-N3 ISO CYLINDER
Standards-based cylinder DSBC
See technical informationSee documentsReferences
Festo:DSBC-80-40-D3-PPVA-N3
Rubix:274A3275
Manufacturer :3656634
EAN:4052568272005



Documents
Product details : FESTO DSBC-80-40-D3-PPVA-N3 ISO CYLINDER
Standard profile cylinder according to ISO 15552 with a wide range of mounting options.
Strengths
- Self-adjusting pneumatic end-of-stroke cushioning saves time during commissioning and adapts optimally to changes in load and speed
- Compliant with ISO 15552 (ISO 6431, VDMA 24562)
- Sustainable due to a longer life cycle, which in turn can be traced back to simplified repair
- Standard profile with two grooves for limit switch sensors
- Compliant with ISO 15552 (ISO 6431, VDMA 24562)
- Sustainable due to a longer life cycle, which in turn can be traced back to simplified repair
- Standard profile with two grooves for limit switch sensors
Technical specifications
Attributes
| Type | standard cylinder according to iso 15552 |
|---|---|
| Cylinder diameter | 80 mm |
| Cylinder stroke | 40 mm |
Show UNSPSC/ECL@SS
£ 277.39 excl. VAT
/ Each
£ 332.87 incl. VAT
- Delivery usually within ( 6 ) days