References
Mascot:00930-880-141-XS
Rubix:379A1568
EAN:5708628052993

Product details : MASCOT 00930 SAVONA PARKA JACKET HV ORG/NAVY XS
Breathable, wind and waterproof MASCOTEX® with taped seams. Quilted lining can be zipped out. Fastening with two way zip, double storm flap and hidden press studs. Protected zipped pocket under storm flap makes it easy to access contents without unzipping the jacket. Possibility to attach a hood with zip.
Technical specifications
Attributes
| Logistic Weight | 1700 g |
|---|---|
| Colour | orange |
| Size | xs |
| Class EN20471 | 3 |
| Main material | polyester |
| Secondary colour | navy |
| Breathable | yes |
| Material | 100% polyester (mascotex®) |
Show UNSPSC/ECL@SS
£ 184.20 excl. VAT
/ Each
£ 221.04 incl. VAT
- Usually arrives within 14 working days
