MASCOT 15535 HASTINGS WINTER JACKET HV ORG/D'NAVY 2XL

Pilot jacket Hastings orange/dark navy

See technical information
References
Mascot:15535-231-14010-2XL
Rubix:275A3364
EAN:5711074338900
Pilotjack Hastings 15535-231-14010 / 2XL
brand logo
brand logo
Technical specifications
Colourorange
Size2xl
Class EN204713
See all Specifications

Product details : MASCOT 15535 HASTINGS WINTER JACKET HV ORG/D'NAVY 2XL


Extra protection against the cold with an extended back. Additional reflectors located on the back provide extra visibility. Durable CORDURA® - reinforcement at the wrist to extend product life. The dark contrast is placed where the clothing is most exposed to dirt. Breathable, wind and waterproof with taped seams.
brand logo
brand logo

Technical specifications


Attributes
Logistic Weight1220 g
Colourorange
Size2xl
Class EN204713
Main materialpolyester
Secondary colournavy
Breathableyes
Material100% polyester
Show UNSPSC/ECL@SS
£ 221.71 excl. VAT
/ Each
£ 266.05 incl. VAT
  • Usually arrives within 14 working days

Size

Select variants (7)