GISS 855218 SOFTSHELL JACKET G JERKIN 2 IN 1 XXLARGE BLACK


Jacket g jerkin 2 in 1 (jacket + vest)

References
giss:855218
rubix:216A6823
ean:3660338106736
Plastic elbows D38
brand logo
Technical specifications
ColourBlack
Size2XL
Main materialPolyester
See all Specifications

Product details : GISS 855218 SOFTSHELL JACKET G JERKIN 2 IN 1 XXLARGE BLACK


External material: Softshell (94% polyester / 6% Spandex), waterproof, breathable, glued onto 100% micro-polar polyester. 310 g/m2. Lining: 100% polyester knit in front to hide pockets. Zip closure right up to the neck. Smooth zips. Interior collar cover flap. Integrated hood.\n.
Removable sleeves. Sleeve cuffs adjustable by Hook & Loop straps\n.
Elastic lower tightening by cord blocks on the interior sides. 1 upper vertical zip pocket; 2 vertical lower pocket with zipper.\n.
STRONG POINTS\n.
Hood in collar.

Strengths

Waterproof, breathable fabric coated with a micro-porous polyurethane membrane. Offering a fabric with great flexibility and flawless breathable water-proofing.

Technical specifications


Attributes
ColourBlack
Size2XL
Main materialPolyester
Material94% polyester / 6% Spandex
Show UNSPSC/ECL@SS
£ 37.08 excl. VAT
/ Each
£ 44.50 incl. VAT
  • Usually arrives within 14 working days