GISS 845124 JACKET G JERKIN SOFTSHELL SMALL BLACK


Jacket g-jerkin softshell

References
giss:845124
rubix:216A6610
ean:3660338074806
TANKS FOR REGULATOR FILTER  2
brand logo
Technical specifications
Colourblack
Sizes
Main materialpolyester
See all Specifications

Product details : GISS 845124 JACKET G JERKIN SOFTSHELL SMALL BLACK


Softshell vest (94% polyester / 6% Spandex), waterproof, breathable, glued onto 100% micro-polar polyester.\n.
Polyester internal lining.\n.
Plastic zip closure, right up to the neck.\n.
The bottom of the sleeves with elastic cuffs adjustable by Hook & Loop bands.\n.
Elastic lower tightening with cord blocks on the interior sides.\n.
6 pockets of which 3 are internal.

Strengths

Waterproof, breathable fabric coated with a micro-porous polyurethane membrane. Offering a fabric with great flexibility and flawless breathable water-proofing. Reflecting edges and hood in collar

Technical specifications


Attributes
Colourblack
Sizes
Main materialpolyester
Material94% polyester / 6% spandex
Show UNSPSC/ECL@SS
£ 42.28 excl. VAT
/ Each
£ 50.74 incl. VAT
  • Usually arrives within 14 working days