Work jacket Como anthracite/black
Colour | Grey |
---|---|
Size | C70 |
Main material | Polyester |
Logistic Weight | 1060 g |
---|---|
Colour | Grey |
Size | C70 |
Main material | Polyester |
Secondary colour | Black |
Material | 65% polyester/35% cotton |
Grammage | 310 g/m² |
Usually arrives within 14 working days