GISS 854102 MULTIPOCKET JACKET G-RIPSTOP 2 IN 1 NAVY GREY SIZE M
Jacket g-ripstop 2 in 1 (jacket + vest)
See technical informationSee documentsReferences
GISS:854102
Rubix:216A6632
EAN:3660338099533



Documents
Product details : GISS 854102 MULTIPOCKET JACKET G-RIPSTOP 2 IN 1 NAVY GREY SIZE M
Ripstop jacket 100 % pongee polyester PVC waterproof coating, waterproof seams. Interior material: 100 % quilted polyester taffetas. Black polar lined straight collar. Collar with integrated hood. Simple plastic zip closing up to the neck, with metal tab and press-stud flap. Removable, quilted lined sleeves, terminated by elastic tightening, adjustable Hook & Loop straps. Lower elastic tightening.\n.
Pockets: 2 lower pockets, with gusset and flap. 2 lower hand rests pockets; 1 lower pocket, with horizontal zip; 1 upper pocket with flap and press-stud; 1 upper vertical zip pocket; 1 upper pocket for cell-phone;1 sleeve pocket.- 1 interior pocket, wallet and Hook & Loop.\n.
STRONG POINTS\n.
Multiple pockets, waterproof (waterproofed seams). Fleece lined collar, collar integrated hood, hood tightening. Closing up to the top of the collar, removable lined sleeves, elastic cuffs, bottom tightening, marking possible. Standard: EN14058
Pockets: 2 lower pockets, with gusset and flap. 2 lower hand rests pockets; 1 lower pocket, with horizontal zip; 1 upper pocket with flap and press-stud; 1 upper vertical zip pocket; 1 upper pocket for cell-phone;1 sleeve pocket.- 1 interior pocket, wallet and Hook & Loop.\n.
STRONG POINTS\n.
Multiple pockets, waterproof (waterproofed seams). Fleece lined collar, collar integrated hood, hood tightening. Closing up to the top of the collar, removable lined sleeves, elastic cuffs, bottom tightening, marking possible. Standard: EN14058
Strengths
Waterproof jacket for durability and stain protection. Zip-off sleeves.
Technical specifications
Attributes
| Colour | navy |
|---|---|
| Size | m |
| Main material | polyester |
| Secondary colour | grey |
| Material | 100 % pongee polyester, pvc coating |
Show UNSPSC/ECL@SS
£ 48.63 excl. VAT
/ Each
£ 58.36 incl. VAT
- Usually arrives within 14 working days
