MASCOT 00920 LIVIGNO PILOT JACKET ROYAL/NAVY 3XL
Pilot jacket Livigno royal/navy
See technical informationReferences
Mascot:00920-620-1101-3XL
Rubix:379A1738
EAN:5708628287388

Product details : MASCOT 00920 LIVIGNO PILOT JACKET ROYAL/NAVY 3XL
BEARNYLON® is a water-repellent and extremely durable material. The sleeves easily zip off making the jacket into a vest. Detachable pile lining and collar. Ribbed waist and cuffs. Possibility to attach a hood with zip
Technical specifications
Attributes
| Logistic Weight | 1700 g |
|---|---|
| Colour | blue |
| Size | 3xl |
| Main material | cotton |
| Secondary colour | navy |
| Material | 60% cotton/40% nylon |
Show UNSPSC/ECL@SS
£ 113.86 excl. VAT
/ Each
£ 136.63 incl. VAT
- Usually arrives within 14 working days
