HELLYHAN 74240_990-L WOMENS LUNA SOFTS JACKET BLACK L


LUNA SOFTSHELL JACKET

References
helly hansen:74240-990-L
rubix:242A5758
ean:7040056308609
brand logo
brand logo
Technical specifications
Colourblack
Sizel
Main materialpolyester
See all Specifications

Product details : HELLYHAN 74240_990-L WOMENS LUNA SOFTS JACKET BLACK L


Designed & tested by women, the Luna softshell jacket is a versatile piece with female fit that will keep the wearer comfortable throughout the working day.
Softshell fabric with membrane & DWR • No shoulder seams • High collar for comfort • Brushed fleece inside collar • YKK® front zipper with chin protector • Hand pockets with YKK® zipper • Hand pockets with brushed lining • Inside stash pockets • Articulated sleeves for optimal mobility • Adjustable cuffs • Adjustable hem with elastic drawcord inside hand pocket • Extended back for improved comfort

Technical specifications


Attributes
Colourblack
Sizel
Main materialpolyester
Material94% polyester / 6% elastane
Show UNSPSC/ECL@SS
£ 88.66 excl. VAT
/ Each
£ 106.39 incl. VAT
  • Usually arrives within 14 working days