References
Helly Hansen:71043_590-XL
Rubix:80374145
EAN:7040057554258



Product details : HELLYHAN 71043_590-XL MANCHESTER SHELL JACKET NAVY XL
With fleece-lined collar
Chin protector
Hidden, detachable hood
Hood with pullstring on the front and Hook & Loop at the rear
Storm flap with zipper
Breast pocket with taped seams at the zipper
Two front pockets with zipper
Chin protector
Hidden, detachable hood
Hood with pullstring on the front and Hook & Loop at the rear
Storm flap with zipper
Breast pocket with taped seams at the zipper
Two front pockets with zipper
Technical specifications
Attributes
| Colour | navy |
|---|---|
| Size | xl |
| Main material | polyester |
| Secondary colour | no secondary color |
| Material | 100% polyester |
Show UNSPSC/ECL@SS
£ 88.50 excl. VAT
/ Each
£ 106.20 incl. VAT
- Usually arrives within 14 working days
