MASCOT 50202 LAKE RAIN JACKET BLACK M


Rain jacket Lake Black

References
mascot:50202-859-09-M
rubix:379A3482
ean:5707209777751
Raincoat Lake 50202-859-09 / M
brand logo
Technical specifications
ColourBlack
SizeM
Main materialPolyester
See all Specifications

Product details : MASCOT 50202 LAKE RAIN JACKET BLACK M


Breathable, wind and waterproof. Waterproof fabric with welded seams to prevent rain entry. Spacious ft with adjustable waistband. Detachable hood. Collar fts the neck snugly, keeping the cold out.

Technical specifications


Attributes
Logistic Weight870 g
ColourBlack
SizeM
Main materialPolyester
Material60% polyester/40% polyurethane
Show UNSPSC/ECL@SS
£ 68.78 excl. VAT
/ Each
£ 82.54 incl. VAT
  • Usually arrives within 14 working days