GISS 845022 URBAN WORK 1 JACKET LARGE


Jacket urban work 1

References
giss:845022
rubix:216A6929
ean:3660338074639
"DLBC" CURVED FLAP DISK  D.125 GR.40
brand logo
brand logo
Technical specifications
Colourgrey
Sizel
Main materialcotton
See all Specifications

Product details : GISS 845022 URBAN WORK 1 JACKET LARGE


Materials: Serge 60% cotton 40% polyester 245 g/m²\n.
Colour scheme: Grey/Navy blue\n.
Sleeves with shaping in contrasting colours. Offset wrist with adjustments by pad and Hook & Loop. Colour contrasting belt. Frontal opening by plastic zip under a gripping contrasting flap. Shirt collar. Numerous pockets.\n.
STRONG POINTS\n.
Soft, light and resistant fabric for all year use.

Strengths

Smart-phone pocket, badge holder, very wide hand pockets Ruler, tool-holder pocket
brand logo

Technical specifications


Attributes
Colourgrey
Sizel
Main materialcotton
Secondary colournavy
Materialserge 60% cotton / 40% polyester
Show UNSPSC/ECL@SS
£ 41.29 excl. VAT
/ Each
£ 49.55 incl. VAT
  • Usually arrives within 14 working days