ORN 4200 TERN SOFTSHELL BLACK XL

ORN 4200 TERN SOFTSHELL BOTTLE

See technical information
References
Orn:4200.BK.XL
Rubix:80231453
EAN:5055748724263
brand logo
Technical specifications
Colourblack
Sizexl
Main materialpolyester
See all Specifications

Product details : ORN 4200 TERN SOFTSHELL BLACK XL


Our 3-layer softshell keeps you warm and dry.

Strengths

• The jacket for all seasons.
• High performance technical fabric
• Top specification water resistant and breathable.
• Very smart corporate appearance
• Very comfortable to wear
• Adjustable cuff design - causes no wearer discomfort
• Three external pockets with zip closures
• Internal mobile phone and twin pen pocket
• Elasticated hem with side adjusters
• Twin needle stitched seams for durability

Technical specifications


Attributes
Colourblack
Sizexl
Main materialpolyester
Secondary colourno secondary color
Material92% polyester 8% elastane
Grammage320 g/m²
Show UNSPSC/ECL@SS
£ 34.88 excl. VAT
/ Each
£ 41.86 incl. VAT
  • In stock: Next day delivery

Colour

Size

xl
Select variants (75)