GISS 861890 URBAN WORK PREMIUM 1 JACKET XLARGE


Jacket urban work premium 1

References
giss:861890
rubix:216A6944
ean:3660338166396
"DLPC" STRAIGHT FLAP DISK  D.115 GR.60
brand logo
Technical specifications
Colournavy
Sizexl
Main materialcotton
See all Specifications

Product details : GISS 861890 URBAN WORK PREMIUM 1 JACKET XLARGE


Materials: 60% cotton 40% polyester Canvas 270 g/m² .
Colour scheme: Navy blue / Black .
Jacket with stand-up collar, zip closure. Adjustable bottom with press stubs. 5 pockets including 1 on arm. .
STRONG POINTS .
Cordura® reinforcements: wrists and belt bottom. .

Technical specifications


Attributes
Colournavy
Sizexl
Main materialcotton
Secondary colourblack
Material60% cotton / 40% polyester
Show UNSPSC/ECL@SS
£ 41.14 excl. VAT
/ Each
£ 49.37 incl. VAT
  • Usually arrives within 14 working days