Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear jacket
GISS 861905 URBAN WORK PREMIUM 2 JACKET XXLARGE
GISS 861905 URBAN WORK PREMIUM 2 JACKET XXLARGE
Jacket urban work premium 2
References
giss:
861905
rubix:
216A6957
ean:
3660338166525
Technical specifications
Colour
grey
Size
2xl
Main material
cotton
See all Specifications
Technical sheet / Technical file
Conformity certificate
Product details
Technical specifications
Product details : GISS 861905 URBAN WORK PREMIUM 2 JACKET XXLARGE
Materials: 60% cotton 40% polyester Canvas 270 g/m² .
Colour scheme: Grey/Black .
Jacket with stand-up collar, zip closure. Adjustable bottom with press studs. 5 pockets including 1 on arm. .
STRONG POINTS .
Cordura® reinforcements: wrists and belt bottom.
Technical specifications
Attributes
Colour
grey
Size
2xl
Main material
cotton
Secondary colour
black
Material
60% cotton / 40% polyester
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
44.23
excl. VAT
/
Each
£
53.08
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Check our products from related categories
MASCOT 17103 ADVANCED FLEECE JUMPER W/ZIP MOSS GREEN/BLACK XS
ORN 4280 SILVERSWIFT SOFTSHELL BLACK LIME S
ORN 4300 FULMAR BOMBER JACKET GRAPHITE 4XL
MASCOT 22011 CUSTOMIZED LADIES OUTERSHELL JACKET FOREST GREEN M
ORN 3260 LADIES ALBATROSS FLEECE RED 22
ORN 4240 CRANE FUR-LINED SOFTSHELL NAVY 2XL
ORN 3260 LADIES ALBATROSS FLEECE ROYAL 20
MASCOT 00909 COMO JACKET ROYAL/NAVY 36
ORN 4200 TERN SOFTSHELL KELLY GREEN 5XL
MASCOT 22001 CUSTOMIZED OUTERSHELL JACKET DNAVY 3XL
ORN 3260 LADIES ALBATROSS FLEECE BLACK 10
MASCOT 18509 ACCELERATE JACKET AZURE BLUE/DNAVY S
MASCOT 00909 COMO JACKET ROYAL/NAVY 38
MASCOT 12009 MAINZ JACKET RED/BLACK 3XL
ORN 3200 ALBATROSS FLEECE GRAPHITE XS