ORN 3260 LADIES ALBATROSS FLEECE RED 22


ORN 3260 LADIES ALBATROSS FLEECE BOTTLE

References
orn:3260.RD.22
rubix:354A6377
ean:5055748722559
brand logo
brand logo
Technical specifications
ColourRed
Size22
Main materialPolyester
See all Specifications

Product details : ORN 3260 LADIES ALBATROSS FLEECE RED 22


This 300gsm ladies microfleece will keep you warm. Designed with soft cuffs to improve comfort

Strengths

• Classic and comfortable medium weight fleece jacket
• Very versatile - can be worn anywhere
• Soft, luxurious micro fleece
• Soft cuff design - cause no wearer discomfort
• Two external pockets with zip closures
• Two internal pockets for storage
• Elasticated hem with side adjusters
• Twin needle stitched seams for durability
• Matching mens fleece 3200-30 available

Technical specifications


Attributes
ColourRed
Size22
Main materialPolyester
Material100% polyester
Grammage300 g/m²
Show UNSPSC/ECL@SS
£ 15.22 excl. VAT
/ Each
£ 18.26 incl. VAT
  • Usually arrives within 14 working days