References
GISS:145600
Rubix:216A7005
EAN:3660338015946

Documents
Product details : SPARTEX 145600 WORK JACKET BUGATTI BLUE SIZE 58
Materials: 100% cotton 320 g/m² Colour scheme: Bugatti Blue.
.
Button pad jacket, 3 patch pockets, 1 inner pocket, sleeve bottom straight. Anti shrink treatment SANFOR
Button pad jacket, 3 patch pockets, 1 inner pocket, sleeve bottom straight. Anti shrink treatment SANFOR
Strengths
Anti shrink treatment SANFOR
Technical specifications
Attributes
| Colour | blue |
|---|---|
| Size | 58 |
| Main material | cotton |
| Secondary colour | no secondary color |
| Grammage | 320 g/m² |
| Material | 100 % cotton |
Show UNSPSC/ECL@SS
£ 20.23 excl. VAT
/ Each
£ 24.28 incl. VAT
- Usually arrives within 14 working days
Size
58
