PORTWEST F401NARM NAVY CITY FLEECE MEDIUM


Jacket

References
portwest:F401NARM
rubix:221A0966
ean:5036108161034
brand logo
brand logo
Technical specifications
Colournavy
Sizem
Main materialpolyester
See all Specifications

Product details : PORTWEST F401NARM NAVY CITY FLEECE MEDIUM


A stylish two-tone design, in our unique double-sided fleece fabric. Heavyweight and snug, this garment will take you from work to play. Two lower zip pockets and an upper chest pocket provide ample storage space. Features contrast silver zips.

Strengths

•Double sided, two tone, heavy weight polar fleece|•Anti-pill durable fleece fabric|•3 pockets for ample storage|•Phone pocket|•Contrast silver zip|•Front zip opening for easy access|•Elasticated cuffs for a secure fit|•Drawcord adjustable hem|•Available in an excellent choice of corporate colours

Technical specifications


Attributes
Colournavy
Sizem
Main materialpolyester
Material100% polyester
Show UNSPSC/ECL@SS
£ 25.05 excl. VAT
/ Each
£ 30.06 incl. VAT
  • Usually arrives within 14 working days