GISS 886695 URBAN WORK PREMIUM 1 EVOL JACKET NAVY/BLACK MEDIUM
URBAN WORK PREMIUM 1 EVOL JACKET
See technical informationSee documentsReferences
GISS:886695
Rubix:243A8228
EAN:3660338400919



Documents
Product details : GISS 886695 URBAN WORK PREMIUM 1 EVOL JACKET NAVY/BLACK MEDIUM
Standard : ENISO13688:2013
Cordura® reinforcements: wrists and belt bottom.
Cordura® reinforcements: wrists and belt bottom.
Technical specifications
Attributes
| Colour | blue |
|---|---|
| Size | m |
| Main material | cotton |
| Secondary colour | black |
| Grammage | 270 g/m² |
| Material | cotton / polyester |
Show UNSPSC/ECL@SS
£ 47.61 excl. VAT
/ Each
£ 57.13 incl. VAT
- Usually arrives within 14 working days
