ORN 3260 LADIES ALBATROSS FLEECE BLACK 12


Jacket

References
orn:3260-12-BK
rubix:2585814
ean:5055748765846
brand logo
brand logo
Technical specifications
ColourBlack
SizeS
Main materialPolyester
See all Specifications

Product details : ORN 3260 LADIES ALBATROSS FLEECE BLACK 12


Strengths

•Very versatile - can be worn anywhere
Soft, luxurious microfleece
Soft Cuff design for more wearer comfort
Two external pockets with zip closures, two internal pockets
Elasticated hem with side adjusters
Twin needle stitched seams for durability
Classic and comfortable medium weight fleece jacket

Technical specifications


Attributes
ColourBlack
SizeS
Main materialPolyester
Grammage300 g/m²
Material100% Polyester
Show UNSPSC/ECL@SS
£ 15.46 excl. VAT
/ Each
£ 18.55 incl. VAT
  • Usually arrives within 14 working days