REGATTA TRA680 272 CLASSIC PRINTABLE SOFTSHELL NAVY(NAVY) XL
Classic Printable Lightweight Softshell
See technical informationReferences
Regatta:TRA680 272 80
Rubix:2585460
EAN:5051513495734

Product details : REGATTA TRA680 272 CLASSIC PRINTABLE SOFTSHELL NAVY(NAVY) XL
Lightweight jersey backed Softshell fabric. Softshell Stretch Light fabric technology. Durable water repellent finish. Wind resistant. Super soft handle. Quick drying. Lightweight and easy to wear. 2 zipped lower pockets
Technical specifications
Attributes
| Colour | navy |
|---|---|
| Size | xl |
| Main material | polyester |
| Secondary colour | no secondary color |
Show UNSPSC/ECL@SS
£ 20.63 excl. VAT
/ Each
£ 24.76 incl. VAT
- Usually arrives within 14 working days
