PORTWEST TK50 SOFTSHELL 3L BLACK 4XL

Jacket

See technical information
References
Portwest:TK50BKR4XL
Rubix:242A4362
EAN:5036108219025
brand logo
Technical specifications
Colourblack
Size4xl
Main materialpolyester
See all Specifications

Product details : PORTWEST TK50 SOFTSHELL 3L BLACK 4XL


Up-to-the-minute and stylish, this innovative jacket offers a windproof, water-resistant breathable membrane with the added luxury of a laminated micro polar fleece. The softshell material stretches for added freedom of movement.

Strengths

•Micro polar fleece lined and bonded with shell|•Made of durable breathable, windproof and water resistant fabric|•Waterproof zips to prevent water penetration|•6 pockets for ample storage|•Multiple utility pockets providing ample storage|•Phone pocket|•Hook and loop cuffs for a secure fit|•Fleece lined collar to trap the heat and increase warmth|•Chin guard for added comfort and stability|•Generous fit for wearer comfort

Technical specifications


Attributes
Colourblack
Size4xl
Main materialpolyester
Secondary colourno secondary color
Show UNSPSC/ECL@SS
£ 37.91 excl. VAT
/ Each
£ 45.49 incl. VAT
  • Usually arrives within 14 working days

Size

Select variants (5)