SPARTEX 854948 WORK JACKET SIZE 36 GREY STEEL


Workwear Jacket

References
giss:854948
rubix:216A7009
ean:3660338104671
854941
brand logo
Technical specifications
ColourGrey
Size36
Main materialCotton
See all Specifications

Product details : SPARTEX 854948 WORK JACKET SIZE 36 GREY STEEL


WORK JACKET .
Closing by 4 buttons under tabs .
1 breast patch pocket on left-hand side .
1 inside patch pocket on right-hand side .
2 lower patch pockets .
Offset wrists closed by 1 button .
Round collar .
.
WORK TROUSERS .
2 italian pockets (bottom of pockets with off-white fabric) .
1 right back pocket with button closing .
1 ruler pocket, right leg .
5 openings .
Button fly .
Button closing waist

Strengths

The benefits of the Cotton/Polyester: Very good dimensional stability Better colour retention after warmer washing in winter and cooler in summer than 100% cotton Softer and stronger Anti-shrink treatment More water-repellent than cotton against water and oil

Technical specifications


Attributes
ColourGrey
Size36
Main materialCotton
Grammage300 g/m²
Secondary colourOther
Material65% cotton / 35% polyester
Show UNSPSC/ECL@SS
£ 25.76 excl. VAT
/ Each
£ 30.91 incl. VAT
  • Usually arrives within 14 working days