MASCOT 18103 ACCELERATE FLEECE JUMPER W/ZIP TRAFFIC RED/BLACK M

Jacket

See technical information
References
Mascot:18103-316-20209-M
Rubix:378A6977
EAN:5711074650415
brand logo
Technical specifications
Colourblack
Sizem
Main materialpolyester
See all Specifications

Product details : MASCOT 18103 ACCELERATE FLEECE JUMPER W/ZIP TRAFFIC RED/BLACK M


Modern cut. Closer to the body but offering excellent freedom of movement.
Zipped closure and internal wind flap that insulates against the wind.
Soft stand-up collar close to the body.
Elasticated cuffs.
Retro-reflective effects to be even more visible

Technical specifications


Attributes
Colourblack
Sizem
Main materialpolyester
Secondary colourred
Show UNSPSC/ECL@SS
£ 59.59 excl. VAT
/ Each
£ 71.51 incl. VAT
  • Usually arrives within 14 working days

Colour

Size

Secondary colour

Select variants (18)