ORN 4280 SILVERSWIFT SOFTSHELL NAVY ROYAL 5XL


ORN 4280 SILVERSWIFT SOFTSHELL BLACK GRAPHITE

References
orn:4280.NVRY.5XL
rubix:219A4231
ean:5055748758855
brand logo
brand logo
Technical specifications
ColourNavy
Size5XL
Main materialPolyester
See all Specifications

Product details : ORN 4280 SILVERSWIFT SOFTSHELL NAVY ROYAL 5XL


Our two-tone, 3-layer softshell is ideal for complimenting a corporate image.

Strengths

• The jacket for all seasons
• High performance technical fabric
• Top specification water resistant and breathable
• Very smart corporate appearance
• Very comfortable to wear
• Adjustable cuff design - causes no wearer discomfort
• Three external pockets with zip closures
• Internal mobile phone and twin pen pocket
• Elasticated hem with side adjusters
• Twin needle stitched seams for durability

Technical specifications


Attributes
ColourNavy
Size5XL
Main materialPolyester
Secondary colourBlue
Material92% polyester 8% elastane
Grammage320 g/m²
Show UNSPSC/ECL@SS
£ 39.36 excl. VAT
/ Each
£ 47.23 incl. VAT
  • Usually arrives within 14 working days