Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Foot protection
Special shoes
Welder's shoe
JALAS 1228W MID CUT BOOT BOA S3 SRC HI HRO CI WG EU36 UK3
JALAS 1228W MID CUT BOOT BOA S3 SRC HI HRO CI WG EU36 UK3
JALAS® 1228W S3 SRC HRO HI WG
References
jalas:
1228W-36
rubix:
386A0249
ean:
6408487523618
Technical specifications
EU shoe size
36
Main material
Leather
Product details
Technical specifications
Product details : JALAS 1228W MID CUT BOOT BOA S3 SRC HI HRO CI WG EU36 UK3
Safety shoe, steel anti-perforation insert material, composite toecap material, PU midsole, rubber outsole, PU-coated leather upper material
Technical specifications
Attributes
EU shoe size
36
Main material
Leather
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
189.93
excl. VAT
/
Each
£
227.92
incl. VAT
Usually arrives within 14 working days
Select variants (14)
Add to cart
Create PDF from product
Check our products from related categories
JALAS 1228W MID CUT BOOT BOA S3 SRC HI HRO CI WG EU38 UK5
PORTWEST B0880BKD37 B0880 SPARKLE S3 HRO CI HI SRC SIZE 4.5
JALAS 1228W MID CUT BOOT BOA S3 SRC HI HRO CI WG EU44 UK10
BASE B0410 WELDER S3 HRO SRA BLACK EU42 UK8
GISS 867192 SOTARA SAFETY SHOE S3 HRO SRC BLACK WELDER SIZE 42/8
PORTWEST B0880BKD38 B0880 SPARKLE S3 HRO CI HI SRC SIZE 5
BASE B0473 METATARSAL S3 M SRC BLACK SIZE 10/44
PORTWEST B0880BKD42 B0880 SPARKLE S3 HRO CI HI SRC SIZE 8
GISS 848022 KELUD 2 SAFETY BOOT S3 HRO SRC BLACK SIZE 42/8
GISS 848023 KELUD 2 SAFETY BOOT S3 HRO SRC BLACK SIZE 43/9
BASE B0410 WELDER S3 HRO SRA BLACK EU39 UK6
GISS 867197 SOTARA SAFETY SHOE S3 HRO SRC BLACK WELDER SIZE 47/12
PORTWEST B0880BKD40 B0880 SPARKLE S3 HRO CI HI SRC SIZE 6.5
JALAS 1228W MID CUT BOOT BOA S3 SRC HI HRO CI WG EU42 UK8
HECKEL 62963 MACSOLE 1.0 WLD BOOT BLACK/ORANGE EU44 UK10